Motion
760LFB1/4OC
Compression Ferrule - Brass
Mi Item #05770022
MFR #760LFB1/4OC
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - Brass
Mi Item #05770022
MFR #760LFB1/4OC

Mfr description
760LF B 1/4 OC TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression Front Ferrule
  • Connection Type
    Let-Lok Front Ferrule
  • Description Keyword
    Front Ferrule
  • End 1 Style
    Double Ferrule Compression Front Ferrule
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    760LFB1/4OC
  • Material
    Brass
  • Shape
    Sleeve
  • Type
    Let-Lok Front Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)