Motion
760LFB3/8
Compression Ferrule - Brass
Mi Item #05770034
MFR #760LFB3/8
Price$1.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - Brass
Mi Item #05770034
MFR #760LFB3/8

Mfr description
760LF B 3/8 TUBE FITTING FRONT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.19/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression Front Ferrule
  • Connection Type
    Let-Lok Front Ferrule
  • Description Keyword
    Sleeve
  • End 1 Style
    Double Ferrule Compression Front Ferrule
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    760LFB3/8
  • Material
    Brass
  • Shape
    Sleeve
  • Type
    Let-Lok Front Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)