Motion
760LFB5/8
Compression Ferrule - Brass
Mi Item #05770039
MFR #760LFB5/8
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - Brass
Mi Item #05770039
MFR #760LFB5/8

Mfr description
760LF B 5/8 TUBE FITTING FRONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression Front Ferrule
  • Connection Type
    Let-Lok Front Ferrule
  • Description Keyword
    Ferrule
  • End 1 Style
    Double Ferrule Compression Front Ferrule
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    760LFB5/8
  • Material
    Brass
  • Shape
    Sleeve
  • Type
    Let-Lok Front Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)