Motion
760LFSS1/2
0.5000 in Tube
Mi Item #05770053
MFR #760LFSS1/2
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Tube
Mi Item #05770053
MFR #760LFSS1/2

Mfr description
760LF SS 1/2 TUBE FITTING FRONT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.11/each

Specifications

Dimensions

  • Tube Size
    0.5000 in

Details

  • Fitting Connection Type
    Front Ferrule
  • Fitting Material
    Stainless Steel 316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)