Motion
760LFSS1/4
0.2500 in Tube
MI ITEM #05770055
MFR #760LFSS1/4
Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in Tube
MI ITEM #05770055
MFR #760LFSS1/4

Mfr description
760LF SS 1/4 TUBE FITTING FRONT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.95/each

Specifications

Dimensions

  • Tube Size
    0.2500 in

Details

  • Fitting Connection Type
    Front Ferrule
  • Fitting Material
    Stainless Steel 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)