Motion
760LISS1/4X0.17

HAMLET VALVE & FITTING
760LISS1/4X0.17

Compression Elbow & Straight - Insert, Stainless Steel
MI ITEM #05770130
MFR #760LISS1/4X0.17
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
760LISS1/4X0.17

Compression Elbow & Straight - Insert, Stainless Steel
MI ITEM #05770130
MFR #760LISS1/4X0.17

Mfr description
760LI SS 1/4 X0.17" TUBE FITTING TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.28/each

Specifications

Details

  • Adapter Type
    Tube Insert
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Tube Insert
  • Connection Type
    Let-Lok Tube Insert
  • Description Keyword
    Insert
  • End 1 Style
    Double Ferrule Tube Insert
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    760LISS1/4X0.17
  • Material
    Stainless Steel
  • Shape
    Insert
  • Type
    Let-Lok Tube Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)