Motion
760LISS3/8X1/4
Compression Elbow & Straight - Insert, Stainless Steel
Mi Item #05770140
MFR #760LISS3/8X1/4
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Insert, Stainless Steel
Mi Item #05770140
MFR #760LISS3/8X1/4

Mfr description
760LI SS 3/8 X 1/4 TUBE FITTING TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.2500 in
  • Inside Diameter
    0.2500 in

Details

  • Adapter Type
    Tube Insert
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Tube Insert
  • Connection Type
    Let-Lok Tube Insert
  • Description Keyword
    Insert
  • End 1 Style
    Double Ferrule Tube Insert
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    760LISS3/8X1/4
  • Material
    Stainless Steel
  • Shape
    Insert
  • Type
    Let-Lok Tube Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)