Specifications
Details
- Adapter TypeFerrule Set
- Body MaterialBrass
- Both Ends Style/TypeDouble Ferrule Set
- Connection TypeLet-Lok Ferrule Set
- Description KeywordFerrule Set
- Fitting MaterialBrass
- Manufacturer Catalog Number760LSB3/8SET=10PCS
- MaterialBrass
- ShapeFerrule Set
- TypeLet-Lok Ferrule Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)