Motion
762HLSS3/8
762HL SS 3/8 TUBE FITTING UNION
MI ITEM #05770315
MFR #762HLSS3/8
Price$41.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
762HL SS 3/8 TUBE FITTING UNION
MI ITEM #05770315
MFR #762HLSS3/8

Mfr description
762HL SS 3/8 TUBE FITTING UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.44/each

Specifications

Dimensions

  • Tube Size
    0.3750 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Connector
  • Fitting Material
    Stainless Steel 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)