Motion
762LB15MM
Compression Elbow & Straight - Union, Brass
Mi Item #05770327
MFR #762LB15MM
Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union, Brass
Mi Item #05770327
MFR #762LB15MM

Mfr description
762L B 15MM TUBE FITTING UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.15/each

Specifications

Dimensions

  • Hex Body
    24 mm
  • Hex Size
    24 mm
  • Length
    52 mm
  • Overall Length
    52 mm
  • Thread Size 2
    7/8-20 UNEF
  • Tube Size
    15 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression
  • Connection Type
    Let-Lok Tube Fitting Union Connector
  • Description Keyword
    Union
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/8-20 UNEF
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    7/8-20 UNEF
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    762LB15MM
  • Material
    Brass
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)