Specifications
Dimensions
- Tube Size0.5000 in
Details
- Connection TypeCompression
- Fitting Connection TypeUnion Connector
- Fitting MaterialStainless Steel 316
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)