Motion
762LFLSS3/4X3/4

HAMLET VALVE & FITTING
762LFLSS3/4X3/4

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05770425
MFR #762LFLSS3/4X3/4
Price$117.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
762LFLSS3/4X3/4

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05770425
MFR #762LFLSS3/4X3/4

Mfr description
762LFL SS 3/4 X 3/4 TUBE FITTING AN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.69/each

Specifications

Dimensions

  • Hex Body
    1.1250 in
  • Hex Size
    1.1250 in
  • Length
    2.1000 in
  • Overall Length
    2.1000 in
  • Thread Size 2
    1-1/16-12 UN
  • Tube Size
    3/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male JIC
  • Connection Type
    Let-Lok Tube Fitting Male 37° Flared Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-20 UNEF
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-1/16-12 UN
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    762LFLSS3/4X3/4
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)