Motion
763LSS1/2X1/4
763L SS 1/2 X 1/4 TUBE FITTING RED.
Mi Item #05770501
MFR #763LSS1/2X1/4
Price$53.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
763L SS 1/2 X 1/4 TUBE FITTING RED.
Mi Item #05770501
MFR #763LSS1/2X1/4

Mfr description
763L SS 1/2 X 1/4 TUBE FITTING RED.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.08/each

Specifications

Dimensions

  • Tube Size
    0.2500 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Connector
  • Fitting Material
    Stainless Steel 316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)