Motion
763LSS12MMX10MMOC

HAMLET VALVE & FITTING
763LSS12MMX10MMOC

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #05770542
MFR #763LSS12MMX10MMOC
Price$82.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
763LSS12MMX10MMOC

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #05770542
MFR #763LSS12MMX10MMOC

Mfr description
763L SS 12MMX10MM OC TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.95/each

Specifications

Dimensions

  • Hex Body
    22 mm
  • Hex Size
    22 mm
  • Length
    1.9173 in
  • Overall Length
    1.9173 in
  • Thread Size 2
    5/8-20 UN
  • Tube Size
    12 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression Reducer
  • Connection Type
    Let-Lok Tube Fitting Union Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    5/8-20 UN
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    763LSS12MMX10MMOC
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)