Motion
764HLSS3/8
764HL SS 3/8 TUBE FITTING UNION TEE
Mi Item #05770645
MFR #764HLSS3/8
Price$79.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
764HL SS 3/8 TUBE FITTING UNION TEE
Mi Item #05770645
MFR #764HLSS3/8

Mfr description
764HL SS 3/8 TUBE FITTING UNION TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.17/each

Specifications

Dimensions

  • Tube Size
    0.3750 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Tee
  • Fitting Material
    Stainless Steel 316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)