Motion
764LB3/16
Compression Tee - Tee, Brass
Mi Item #05770661
MFR #764LB3/16
Price$47.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Tee, Brass
Mi Item #05770661
MFR #764LB3/16

Mfr description
764L B 3/16 TUBE FITTING UNION TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.52/each

Specifications

Dimensions

  • End 3 Size
    3/16 in
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Length
    0.7000 in
  • Overall Length
    0.7000 in
  • Thread Size 2
    3/8-20 UN
  • Tube Size
    3/16 in

Details

  • Adapter Type
    Tee
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression x Double Ferrule Compression
  • Connection Type
    Let-Lok Tube Fitting Union Tee
  • Description Keyword
    Tee
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/8-20 UN
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    3/8-20 UN
  • End 3 Thread
    3/8-20 UN
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    764LB3/16
  • Material
    Brass
  • Shape
    Tee
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)