Motion
765HLSS3/4
Compression Elbow & Straight - Union Elbow, Stainless Steel
Mi Item #05770831
MFR #765HLSS3/4
Price$149.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union Elbow, Stainless Steel
Mi Item #05770831
MFR #765HLSS3/4

Mfr description
765HL SS 3/4 TUBE FITTING UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.33/each

Specifications

Dimensions

  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Length
    1.1700 in
  • Overall Length
    1.1700 in
  • Thread Size 2
    1-20 UNEF
  • Tube Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Single Ferrule Compression
  • Connection Type
    One-Lok Tube Fitting 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    1-20 UNEF
  • End 2 Style
    Single Ferrule Compression
  • End 2 Thread
    1-20 UNEF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    765HLSS3/4
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)