Motion
765HLSS3/8
Compression Elbow & Straight - Union Elbow, Stainless Steel
Mi Item #05770832
MFR #765HLSS3/8
Price$51.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union Elbow, Stainless Steel
Mi Item #05770832
MFR #765HLSS3/8

Mfr description
765HL SS 3/8 TUBE FITTING UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.44/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Length
    0.9100 in
  • Overall Length
    0.9100 in
  • Thread Size 2
    9/16-20 UN
  • Tube Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Single Ferrule Compression
  • Connection Type
    One-Lok Tube Fitting 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Single Ferrule Compression
  • End 2 Thread
    9/16-20 UN
  • Fitting Connection Type
    One-Lok Tube Fitting 90° Union Elbow
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    765HLSS3/8
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)