Motion
765LB7/8
Compression Elbow & Straight - Union Elbow, Brass
Mi Item #05770846
MFR #765LB7/8
Price$113.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union Elbow, Brass
Mi Item #05770846
MFR #765LB7/8

Mfr description
765L B 7/8 TUBE FITTING UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.37/each

Specifications

Dimensions

  • Hex Body
    1.3750 in
  • Hex Size
    1.3750 in
  • Length
    1.3600 in
  • Overall Length
    1.3600 in
  • Thread Size 2
    1-1/8-20 UN
  • Tube Size
    7/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression
  • Connection Type
    Let-Lok Tube Fitting 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-1/8-20 UN
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    1-1/8-20 UN
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    765LB7/8
  • Material
    Brass
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)