Motion
765LSS1/16
Compression Elbow & Straight - Union Elbow, Stainless Steel
Mi Item #05770856
MFR #765LSS1/16
Price$101.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union Elbow, Stainless Steel
Mi Item #05770856
MFR #765LSS1/16

Mfr description
765L SS 1/16 TUBE FITTING UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.18/each

Specifications

Dimensions

  • Hex Body
    0.3750 in
  • Hex Size
    0.3750 in
  • Length
    0.5500 in
  • Overall Length
    0.5500 in
  • Thread Size 2
    3/16-32 UNEF
  • Tube Size
    1/16 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression
  • Connection Type
    Let-Lok Tube Fitting 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/16-32 UNEF
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    3/16-32 UNEF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    765LSS1/16
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)