Motion
766LSS1X1OC
Compression Elbow & Straight - Stainless Steel
Mi Item #05770974
MFR #766LSS1X1OC
Price$194.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Stainless Steel
Mi Item #05770974
MFR #766LSS1X1OC

Mfr description
766L SS 1 X 1 OC TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.98/each

Specifications

Dimensions

  • Hex Body
    1.6250 in
  • Hex Size
    1.6250 in
  • Length
    2.4500 in
  • Overall Length
    2.4500 in
  • Thread Size 2
    1-11-1/2 NPT
  • Tube Size
    1 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Female NPT
  • Connection Type
    Let-Lok Tube Fitting Female Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-5/16-20 UN
  • End 2 Style
    Female NPT
  • End 2 Thread
    1-11-1/2 NPT
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)