Motion
766LSS1/2X3/8
766L SS 1/2 X 3/8 TUBE FITTING FEMALE
Mi Item #05770991
MFR #766LSS1/2X3/8
Price$35.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
766L SS 1/2 X 3/8 TUBE FITTING FEMALE
Mi Item #05770991
MFR #766LSS1/2X3/8

Mfr description
766L SS 1/2 X 3/8 TUBE FITTING FEMALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.57/each

Specifications

Dimensions

  • Tube Size
    0.5000 in

Details

  • Connection Type
    NPT Thread
  • Fitting Connection Type
    Female Connector
  • Fitting Material
    Stainless Steel 316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)