Motion
766LSS1/4X1/4
766L SS 1/4 X 1/4 TUBE FITTING FEMALE
MI ITEM #05770997
MFR #766LSS1/4X1/4
Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
766L SS 1/4 X 1/4 TUBE FITTING FEMALE
MI ITEM #05770997
MFR #766LSS1/4X1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.48/each

Specifications

Dimensions

  • Tube Size
    0.2500 in

Details

  • Connection Type
    NPT Thread
  • Fitting Connection Type
    Female Connector
  • Fitting Material
    Stainless Steel 316

Overview

Mfr description
766L SS 1/4 X 1/4 TUBE FITTING FEMALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought