Motion
766LSS5/8X1/2
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771063
MFR #766LSS5/8X1/2
Price$64.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771063
MFR #766LSS5/8X1/2

Mfr description
766L SS 5/8 X 1/2 TUBE FITTING FEMALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.04/each

Specifications

Dimensions

  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Length
    1.8400 in
  • Overall Length
    1.8400 in
  • Thread Size 2
    1/2-14 NPT
  • Tube Size
    5/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Female NPT
  • Connection Type
    Let-Lok Tube Fitting Female Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/8-20 UNEF
  • End 2 Style
    Female NPT
  • End 2 Thread
    1/2-14 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    766LSS5/8X1/2
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)