Motion
766LGB12MMX3/8
Compression Elbow & Straight - Connector, Brass
Mi Item #05771090
MFR #766LGB12MMX3/8
Price$30.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #05771090
MFR #766LGB12MMX3/8

Mfr description
766LG B 12MMX 3/8 TUBE FITTING FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.88/each

Specifications

Dimensions

  • Hex Body
    24 mm
  • Hex Size
    24 mm
  • Length
    1.7480 in
  • Overall Length
    1.7480 in
  • Thread Size 2
    G-3/8-19
  • Tube Size
    12 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Female BSPP
  • Connection Type
    Let-Lok Tube Fitting Female ISO Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Female BSPP
  • End 2 Thread
    G-3/8-19
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    766LGB12MMX3/8
  • Material
    Brass
  • Seal Material
    BSPP
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)