Motion
766LGSS1/4X1/4OC

HAMLET VALVE & FITTING
766LGSS1/4X1/4OC

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771104
MFR #766LGSS1/4X1/4OC
Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
766LGSS1/4X1/4OC

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771104
MFR #766LGSS1/4X1/4OC

Mfr description
766LG SS 1/4 X 1/4 OC TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.32/each

Specifications

Dimensions

  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Length
    1.4800 in
  • Overall Length
    1.4800 in
  • Thread Size 2
    G-1/4-19
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Female BSPP
  • Connection Type
    Let-Lok Tube Fitting Female ISO Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female BSPP
  • End 2 Thread
    G-1/4-19
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    766LGSS1/4X1/4OC
  • Material
    Stainless Steel
  • Seal Material
    BSPP
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)