1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMLET VALVE & FITTING
766LGSS3/8X1/4
766LG SS 3/8 X 1/4 TUBE FITTING FEMALE
MI ITEM #
05771134
MFR #
766LGSS3/8X1/4
Price
$39.39
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Compression Fittings
HAMLET VALVE & FITTING 766LGSS3/8X1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMLET VALVE & FITTING
766LGSS3/8X1/4
766LG SS 3/8 X 1/4 TUBE FITTING FEMALE
MI ITEM #
05771134
MFR #
766LGSS3/8X1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$39.39
/each
Qty
Add to Cart
Specifications
Dimensions
Tube Size
0.2500 in
Details
Connection Type
BSPP Thread
Fitting Connection Type
Female Connector
Fitting Material
Stainless Steel 316
Overview
Mfr description
766LG SS 3/8 X 1/4 TUBE FITTING FEMALE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought