Motion
766LRB6MMX1/4
Compression Elbow & Straight - Connector, Brass
Mi Item #05771176
MFR #766LRB6MMX1/4
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #05771176
MFR #766LRB6MMX1/4

Mfr description
766LR B 6 MMX 1/4 TUBE FITTING FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Hex Body
    19 mm
  • Hex Size
    19 mm
  • Length
    1.4094 in
  • Overall Length
    1.4094 in
  • Thread Size 2
    R-1/4-19
  • Tube Size
    6 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Female BSPT
  • Connection Type
    Let-Lok Tube Fitting Female ISO Tapered Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female BSPT
  • End 2 Thread
    R-1/4-19
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    766LRB6MMX1/4
  • Material
    Brass
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)