Motion
766LRSS1/2X1/4
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771185
MFR #766LRSS1/2X1/4
Price$41.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771185
MFR #766LRSS1/2X1/4

Mfr description
766LR SS 1/2 X 1/4 TUBE FITTING FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.97/each

Specifications

Dimensions

  • Hex Body
    0.8125 in
  • Hex Size
    0.8125 in
  • Length
    1.5900 in
  • Overall Length
    1.5900 in
  • Thread Size 2
    R-1/4-19
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Female BSPT
  • Connection Type
    Let-Lok Tube Fitting Female ISO Tapered Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Female BSPT
  • End 2 Thread
    R-1/4-19
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    766LRSS1/2X1/4
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)