Motion
766LRSS1/8X1/8
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771193
MFR #766LRSS1/8X1/8
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771193
MFR #766LRSS1/8X1/8

Mfr description
766LR SS 1/8 X 1/8 TUBE FITTING FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Length
    1.1300 in
  • Overall Length
    1.1300 in
  • Thread Size 2
    R-1/8-28
  • Tube Size
    1/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Female BSPT
  • Connection Type
    Let-Lok Tube Fitting Female ISO Tapered Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    5/16-20 UN
  • End 2 Style
    Female BSPT
  • End 2 Thread
    R-1/8-28
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    766LRSS1/8X1/8
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)