Motion
766LRSS20MMX1/2

HAMLET VALVE & FITTING
766LRSS20MMX1/2

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771209
MFR #766LRSS20MMX1/2
Price$126.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
766LRSS20MMX1/2

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771209
MFR #766LRSS20MMX1/2

Mfr description
766LR SS 20MMX 1/2 TUBE FITTING FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.60/each

Specifications

Dimensions

  • Hex Body
    30 mm
  • Hex Size
    30 mm
  • Length
    1.8858 in
  • Overall Length
    1.8858 in
  • Thread Size 2
    R-1/2-14
  • Tube Size
    20 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Female BSPT
  • Connection Type
    Let-Lok Tube Fitting Female ISO Tapered Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-1/8-20 UN
  • End 2 Style
    Female BSPT
  • End 2 Thread
    R-1/2-14
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    766LRSS20MMX1/2
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)