Motion
767LMSS1/8X1/16

HAMLET VALVE & FITTING
767LMSS1/8X1/16

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #05771264
MFR #767LMSS1/8X1/16
Price$49.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
767LMSS1/8X1/16

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #05771264
MFR #767LMSS1/8X1/16

Mfr description
767LM SS 1/8 X1/16 TUBE FITTING RED.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.69/each

Specifications

Dimensions

  • Length
    0.6800 in
  • Overall Length
    0.6800 in
  • Tube Size
    1/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Port Connector x Tube Stub Reducer
  • Connection Type
    Let-Lok Tube Port Connector Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Port Connector
  • End 2 Style
    Tube Stub
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    767LMSS1/8X1/16
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Let-Lok Tube Port Connector Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)