Motion
767LPB1/2
767LP B 1/2 TUBE FITTING PORT CONN
Mi Item #05771281
MFR #767LPB1/2
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
767LP B 1/2 TUBE FITTING PORT CONN
Mi Item #05771281
MFR #767LPB1/2

Mfr description
767LP B 1/2 TUBE FITTING PORT CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Tube Size
    0.5000 in

Details

  • Connection Type
    Port Connector
  • Fitting Connection Type
    Port Connector
  • Fitting Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)