Motion
767LPB3/8
Compression Elbow & Straight - Connector, Brass
Mi Item #05771286
MFR #767LPB3/8
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #05771286
MFR #767LPB3/8

Mfr description
767LP B 3/8 TUBE FITTING PORT CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • Length
    1.0300 in
  • Overall Length
    1.0300 in
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Port Connector x Tube Stub
  • Connection Type
    Let-Lok Tube Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Port Connector
  • End 2 Style
    Tube Stub
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    767LPB3/8
  • Material
    Brass
  • Shape
    Straight
  • Type
    Let-Lok Tube Port Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)