Specifications
Dimensions
- Tube Size1.0000 in
Details
- Connection TypePort Connector
- Fitting Connection TypePort Connector
- Fitting MaterialStainless Steel 316
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)