Motion
767LTB1/4X1/2
Compression Elbow & Straight - Reducer, Brass
Mi Item #05771324
MFR #767LTB1/4X1/2
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Reducer, Brass
Mi Item #05771324
MFR #767LTB1/4X1/2

Mfr description
767LT B 1/4 X 1/2 TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Length
    1.8200 in
  • Overall Length
    1.8200 in
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Tube Stub
  • Connection Type
    Let-Lok Tube Fitting Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Tube Stub
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    767LTB1/4X1/2
  • Material
    Brass
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)