Motion
767LTSS10MMX15MM

HAMLET VALVE & FITTING
767LTSS10MMX15MM

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #05771414
MFR #767LTSS10MMX15MM
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
767LTSS10MMX15MM

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #05771414
MFR #767LTSS10MMX15MM

Mfr description
767LT SS 10MMX15MM TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.68/each

Specifications

Dimensions

  • Hex Body
    18 mm
  • Hex Size
    18 mm
  • Length
    2.0197 in
  • Overall Length
    2.0197 in
  • Tube Size
    10 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Tube Stub
  • Connection Type
    Let-Lok Tube Fitting Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    5/8-20 UN
  • End 2 Style
    Tube Stub
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    767LTSS10MMX15MM
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)