Motion
768HLSS1X3/4
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771531
MFR #768HLSS1X3/4
Price$120.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771531
MFR #768HLSS1X3/4

Mfr description
768HL SS 1 X 3/4 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.52/each

Specifications

Dimensions

  • Hex Body
    1.3750 in
  • Hex Size
    1.3750 in
  • Length
    2.2600 in
  • Overall Length
    2.2600 in
  • Thread Size 2
    3/4-14 NPT
  • Tube Size
    1 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Male NPT
  • Connection Type
    One-Lok Tube Fitting Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    1-5/16-20 UN
  • End 2 Style
    Male NPT
  • End 2 Thread
    3/4-14 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768HLSS1X3/4
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)