Motion
768HLGSS8MMX1/8

HAMLET VALVE & FITTING
768HLGSS8MMX1/8

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771612
MFR #768HLGSS8MMX1/8
Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
768HLGSS8MMX1/8

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771612
MFR #768HLGSS8MMX1/8

Mfr description
768HLG SS 8 MMX 1/8 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.87/each

Specifications

Dimensions

  • Hex Body
    15 mm
  • Hex Size
    15 mm
  • Length
    1.3071 in
  • Overall Length
    1.3071 in
  • Thread Size 2
    G-1/8-28
  • Tube Size
    8 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Male BSPP (Type D)
  • Connection Type
    One-Lok Tube Fitting Male ISO (Type D) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Male BSPP (Type D)
  • End 2 Thread
    G-1/8-28
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768HLGSS8MMX1/8
  • Material
    Stainless Steel
  • Seal Material
    BSPP
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)