Motion
768LB1/4X1/2TC
Compression Elbow & Straight - Connector, Brass
Mi Item #05771643
MFR #768LB1/4X1/2TC
Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #05771643
MFR #768LB1/4X1/2TC

Mfr description
768L B 1/4 X 1/2 TC TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.18/each

Specifications

Dimensions

  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Length
    1.7600 in
  • Overall Length
    1.7600 in
  • Thread Size 2
    1/2-14 NPT
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/2-14 NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    768LB1/4X1/2TC
  • Material
    Brass
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)