Motion
768LB3/8X1/2
Compression Ferrule - 3/8 in Tube, Brass
Mi Item #05771687
MFR #768LB3/8X1/2
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - 3/8 in Tube, Brass
Mi Item #05771687
MFR #768LB3/8X1/2

Mfr description
768L B 3/8 X 1/2 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.11/each

Specifications

Dimensions

  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Length
    1.8200 in
  • Overall Length
    1.8200 in
  • Thread Size 2
    1/2-14 NPT
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/2-14 NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    768LB3/8X1/2
  • Material
    Brass
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)