Motion
768LSS3/4X3/4TC

HAMLET VALVE & FITTING
768LSS3/4X3/4TC

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771916
MFR #768LSS3/4X3/4TC
Price$60.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
768LSS3/4X3/4TC

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771916
MFR #768LSS3/4X3/4TC

Mfr description
768L SS 3/4 X 3/4 TC TUBE FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.35/each

Specifications

Dimensions

  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Length
    1.9900 in
  • Overall Length
    1.9900 in
  • Thread Size 2
    3/4-14 NPT
  • Tube Size
    3/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-20 UNEF
  • End 2 Style
    Male NPT
  • End 2 Thread
    3/4-14 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768LSS3/4X3/4TC
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)