Motion
768LSS4MMX1/8TC

HAMLET VALVE & FITTING
768LSS4MMX1/8TC

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771950
MFR #768LSS4MMX1/8TC
Price$25.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
768LSS4MMX1/8TC

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771950
MFR #768LSS4MMX1/8TC

Mfr description
768L SS 4 MMX 1/8 TC TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.13/each

Specifications

Dimensions

  • Hex Body
    12 mm
  • Hex Size
    12 mm
  • Length
    1.2283 in
  • Overall Length
    1.2283 in
  • Thread Size 2
    1/8-27 NPT
  • Tube Size
    0.1575 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/8-20 UN
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/8-27 NPT
  • Fitting Connection Type
    Let-Lok Tube Fitting Male Connector
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768LSS4MMX1/8TC
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)