Motion
768LSS5/16X3/8TC

HAMLET VALVE & FITTING
768LSS5/16X3/8TC

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771957
MFR #768LSS5/16X3/8TC
Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
768LSS5/16X3/8TC

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05771957
MFR #768LSS5/16X3/8TC

Mfr description
768L SS 5/16X 3/8 TC TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.17/each

Specifications

Dimensions

  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Length
    1.5400 in
  • Overall Length
    1.5400 in
  • Thread Size 2
    3/8-18 NPT
  • Tube Size
    5/16 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Male NPT
  • End 2 Thread
    3/8-18 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768LSS5/16X3/8TC
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)