Motion
768LGB1/2X3/4
Compression Elbow & Straight - Connector, Brass
Mi Item #05772001
MFR #768LGB1/2X3/4
Price$36.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #05772001
MFR #768LGB1/2X3/4

Mfr description
768LG B 1/2 X 3/4 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.64/each

Specifications

Dimensions

  • Hex Body
    1.3125 in
  • Hex Size
    1.3125 in
  • Length
    2.0800 in
  • Overall Length
    2.0800 in
  • Thread Size 2
    G-3/4-14
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Male BSPP (Type D)
  • Connection Type
    Let-Lok Tube Fitting Male ISO (Type D) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Male BSPP (Type D)
  • End 2 Thread
    G-3/4-14
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    768LGB1/2X3/4
  • Material
    Brass
  • Seal Material
    BSPP
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)