Motion
768LOBSS1/2X3/416

HAMLET VALVE & FITTING
768LOBSS1/2X3/416

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772230
MFR #768LOBSS1/2X3/416
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
768LOBSS1/2X3/416

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772230
MFR #768LOBSS1/2X3/416

Mfr description
768LOB SS 1/2 X 3/4-16 TUBE FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/each

Specifications

Dimensions

  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Length
    1.6500 in
  • Overall Length
    1.6500 in
  • Thread Size 2
    3/4-16 UNF
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male ORB
  • Connection Type
    Let-Lok Tube Fitting Male SAE Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Male ORB
  • End 2 Thread
    3/4-16 UNF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768LOBSS1/2X3/416
  • Material
    Stainless Steel
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)