Motion
768LOPSS1/4X1/8

HAMLET VALVE & FITTING
768LOPSS1/4X1/8

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772297
MFR #768LOPSS1/4X1/8
Price$37.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
768LOPSS1/4X1/8

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772297
MFR #768LOPSS1/4X1/8

Mfr description
768LOP SS 1/4 X 1/8 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.72/each

Specifications

Dimensions

  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Length
    1.3800 in
  • Overall Length
    1.3800 in
  • Thread Size 2
    1/8-27 NPT
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male O-Seal NPT
  • Connection Type
    Let-Lok Tube Fitting Male O-Seal Pipe Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male O-Seal NPT
  • End 2 Thread
    1/8-27 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768LOPSS1/4X1/8
  • Material
    Stainless Steel
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)