Motion
768LRB22MMX3/4
Compression Elbow & Straight - Connector, Brass
Mi Item #05772327
MFR #768LRB22MMX3/4
Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #05772327
MFR #768LRB22MMX3/4

Mfr description
768LR B 22MMX 3/4 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.54/each

Specifications

Dimensions

  • Hex Body
    30 mm
  • Hex Size
    30 mm
  • Length
    2.0591 in
  • Overall Length
    2.0591 in
  • Thread Size 2
    R-3/4-14
  • Tube Size
    22 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Male BSPT
  • Connection Type
    Let-Lok Tube Fitting Male ISO Tapered Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-1/8-20 UN
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-3/4-14
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    768LRB22MMX3/4
  • Material
    Brass
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)