Motion
768LRSS12MMX3/4

HAMLET VALVE & FITTING
768LRSS12MMX3/4

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772401
MFR #768LRSS12MMX3/4
Price$56.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
768LRSS12MMX3/4

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772401
MFR #768LRSS12MMX3/4

Mfr description
768LR SS 12MMX 3/4 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.28/each

Specifications

Dimensions

  • Hex Body
    27 mm
  • Hex Size
    27 mm
  • Length
    1.9882 in
  • Overall Length
    1.9882 in
  • Thread Size 2
    R-3/4-14
  • Tube Size
    12 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male BSPT
  • Connection Type
    Let-Lok Tube Fitting Male ISO Tapered Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-3/4-14
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768LRSS12MMX3/4
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)