Motion
768LWSS1/2X1/2
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772479
MFR #768LWSS1/2X1/2
Price$65.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772479
MFR #768LWSS1/2X1/2

Mfr description
768LW SS 1/2 X 1/2 TUBE FITTING SW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.88/each

Specifications

Dimensions

  • Hex Body
    0.8125 in
  • Hex Size
    0.8125 in
  • Length
    1.6200 in
  • Overall Length
    1.6200 in
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Socket Weld
  • Connection Type
    Let-Lok Tube Fitting Socket Weld Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Socket Weld
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768LWSS1/2X1/2
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)